Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Actuator

  • Mfr # 656-600

  • Zoro # G716153806


product price: $205.56
/ea
Free Shipping & Returns

Key Features

Accessory Type
Replacement Actuator
For Connection Size
3/4 in
Includes
Trim
Compatible Brand
Power Controls
Compatible Series
Powermite 656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-600
Zoro #
G716153806
UPC #
-
Country of Origin
United States

Dimensions

For Connection Size
3/4 in

Details

Item
Replacement Actuator with Trim
Accessory Type
Replacement Actuator
Includes
Trim
Compatible Brand
Power Controls
Compatible Series
Powermite 656

Description

Replacement Actuator with Trim, Accessory Type Replacement Actuator, Compatible Brand Power Controls, Compatible Series Powermite 656, For Connection Size 3/4 in, Includes Trim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.