Zoro Homepage

Room Pressure Monitor

  • Mfr # 547-103A

  • Zoro # G816149945


product price: $2,720.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Full Scale
Features
Body Material
Plastic
Display Size
2.17 in
Overall Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-103A
Zoro #
G816149945
UPC #
-
Country of Origin
United States

Dimensions

Display Size
2.17 in
Overall Width
1.8 in
Overall Height
8 in
Overall Length
5.1 in

Details

Accuracy
+/-0.5% of Full Scale
Features
Body Material
Plastic
Measurement Range
+/- 0.25" WC (62.5 Pa)
Operating Voltage
18 to 32V AC
Operating Humidity - Maximum
95% RH (Non-Condensing)
Power Consumption
5 W
Analog Outputs
1 A @ 24V DC Alarm, SPDT Relay
Power Source
Hardwired
Item
Room Pressure Monitor
Communication Protocol
P1
Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
Mount Type
Removable Base
Measurement Functions
Pressure
Display Type
LCD
Operating Temperature Range
32 Degrees F to 120 Degrees F
Electrical Connection Type
Terminal Block
Standards
CE, RoHS Compliant

Description

Room Pressure Monitor, Display Type LCD, Accuracy +/-0.5 Percent of Full Scale, Application Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs, Body Material Plastic, Communication Protocol P1, Display Size 2.17 in, Electrical Connection Type Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.