Zoro Homepage

Room Pressure Monitor

  • Mfr # 547-313B

  • Zoro # G916149944


product price: $5,271.08
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Features
Designed for Indoor use Only to Monitor Critical Environments by Providing Differential Pressure Indication, The Unit also Provides Monitoring, Alarm and Communications Functions, Typically, This is Between a Monitored Room and a Reference Space Such as a Corridor or Ante Room
Analog Inputs
0 to 10 V DC, 0 to 5 V DC, 4 to 20 mA Loop
Mount Type
Removable Base
Overall Length
7.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-313B
Zoro #
G916149944
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.45 in
Overall Width
0.38 in
Display Size
2.17 in
Overall Height
5.84 in

Details

Display Type
LCD
Features
Designed for Indoor use Only to Monitor Critical Environments by Providing Differential Pressure Indication, The Unit also Provides Monitoring, Alarm and Communications Functions, Typically, This is Between a Monitored Room and a Reference Space Such as a Corridor or Ante Room
Analog Inputs
0 to 10 V DC, 0 to 5 V DC, 4 to 20 mA Loop
Mount Type
Removable Base
Analog Outputs
0 to 10V DC (3-Wire), 0 to 5V DC (3-Wire), 4 to 20 mA (2-Wire)
Body Material
Plastic
Standards
CE, CSA
Application
Animal Research Facilities, Intensive Care Isolation Rooms, Organic Laboratories, Pharmaceutical Facilities, Research Laboratories, Surgical Suites
Electrical Connection Type
Terminal Block
Communication Protocol
P1
Operating Voltage
18 to 30V AC
Measurement Range
+/- 0.25" WC (62.5 Pa)
Measurement Functions
Pressure
Power Consumption
10 W
Operating Humidity - Maximum
95% RH (Non-Condensing)
Accuracy
+/-0.25% of Full Scale
Item
Room Pressure Monitor
Operating Temperature Range
32 Degrees F to 120 Degrees F
Power Source
Hardwired

Description

Room Pressure Monitor, Display Type LCD, Accuracy +/-0.25 Percent of Full Scale, Application Animal Research Facilities, Intensive Care Isolation Rooms, Organic Laboratories, Pharmaceutical Facilities, Research Laboratories, Surgical Suites, Body Material Plastic, Communication Protocol P1, Display Size 2.17 in, Electrical Connection Type Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.