Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Sensor, Thermostatic Actuator

  • Mfr # 587-184

  • Zoro # G610043968


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, UL Listed
Features
Occupancy Override, Setpoint Slide
Product Type
Room Temperature Sensor
Minimum Temperature
32 Degrees F
Maximum Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587-184
Zoro #
G610043968
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Height
3 3/8 in
Overall Depth
1 1/2 in

Details

Item
Room sensor
Standards
cUL Listed, UL Listed
Features
Occupancy Override, Setpoint Slide
Product Type
Room Temperature Sensor
Minimum Temperature
32 Degrees F
Maximum Temperature
122 Degrees F
Temperature Range
32 Degrees F to 122 Degrees F
Compatible with Product Type
LonMark products, Talon
Minimum Sensing Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Compatible with Brand
LonMark Products, Talon
Minimum Operating Temperature
32 Degrees F
Maximum Sensing Temperature
122 Degrees F
Housing Color
White
Electrical Connection Type
Phone Jack
Sensor Flexibility
Rigid
Temperature Accuracy
+/-0.36 Degrees F
Housing Material
Polycarbonate
Sensing Element Type
Thermistor
Display Type
None
Measurement Type
Single
Housing Type
Flush Mount
Loop Resistance
10k ohm
For Use With Building Automation Systems
Building Automation System Compatible
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP

Description

Room sensor, Display Type None, Sensing Element Type Thermistor, Housing Type Flush Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Phone Jack, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.