Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAA2221.FWSN
Zoro #
G3963830
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Height
4 1/2 in
Overall Length
1 1/4 in
Overall Width
2 3/4 in
Details
Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
For Use With
BACnet System
Connection
Screw Terminals
Inputs
RJ11
Outputs
1k ohm Ni @ 70 Degrees F RTD
Display
OLED
Occupancy Control Sensor
No
Building Type
Commercial
Control Type
Temperature
Item
Temperature Sensor
Agency Compliance
UL 916 Energy Management Equipment
Standards
UL Listed
Display Resolution
0.5 Degrees C
Electrical Connection Type
Screw Terminals
Series
2200/3200
Description
Temperature Sensor, Electrical Connection Type Screw Terminals, Overall Length 1 1/4 in, Overall Width 2 3/4 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.