Zoro Homepage

Room Temperature Sensor, FlushMount, Beige

  • Mfr # 536-784A

  • Zoro # G6052547


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Hardwired
Maximum Sensing Temperature
122 Degrees F
Housing Type
Flush Mount
For Use With Building Automation Systems
Building Automation System Compatible
Sensor Accuracy
+/-0.36 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-784A
Zoro #
G6052547
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr

Details

Item
Temperature Sensor
Electrical Connection Type
Hardwired
Maximum Sensing Temperature
122 Degrees F
Housing Type
Flush Mount
For Use With Building Automation Systems
Building Automation System Compatible
Sensor Accuracy
+/-0.36 Degrees F
Temperature Accuracy
+/-0.36 Degrees F
Sensing Element Type
Thermistor
Housing Material
Plastic
Measurement Type
Single
Housing Color
Beige
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Sensor Output Type
NTC 100K ohm Type II
Loop Resistance
100k ohm
Minimum Sensing Temperature
32 Degrees F
Display Type
None
Product Type
Room Temperature Sensor

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Plastic, Housing Color Beige, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.