Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Temperature Sensor, OLED, Commercial

  • Mfr # QAA2212.FWSN

  • Zoro # G3963876


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2212.FWSN
Zoro #
G3963876
UPC #
804766002731
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Manufacturers Warranty Length
2 yr
Overall Depth
3 3/4 in
Overall Height
3 in
Overall Width
5 1/4 in

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
1k ohm Pt 385 RTD
Item
Temperature Sensor
Control Type
Temperature
Agency Compliance
UL 916 Energy Management Equipment
Building Type
Commercial
Occupancy Control Sensor
No
Display
OLED
Loop Resistance
1k ohm
Maximum Sensing Temperature
122 Degrees F
Minimum Sensing Temperature
32 Degrees F
Sensing Element Type
Platinum
Product Type
Room Temperature Sensor
Housing Color
White
Repeatability
+/-0.1%
Standards
UL 916
Sensor Accuracy
+/-0.54 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Series
QA2200
Housing Type
Conduit Box
Input Voltage
18 to 36V DC
Sensor Output Type
1K ohm Pt RTD (385a)
Electrical Connection Type
Hardwired
Housing Material
Plastic
For Use With Building Automation Systems
Building Automation System Compatible
Temperature Accuracy
+/-0.54 Degrees F
Application
Building Automation Systems
Measurement Type
Single
Display Type
Digital

Description

Temperature Sensor, Display Type Digital, Sensing Element Type Platinum, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.