Zoro Homepage

Room Temperature Sensor, Sensing Only

  • Mfr # QAA2212.EWNN

  • Zoro # G6052160


product price: $40.49
/ea

Key Features

Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Overall Height
3 in
Standards
UL 916
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
1k ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2212.EWNN
Zoro #
G6052160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
5 yr
Overall Width
5 1/4 in

Details

Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Item
Temperature Sensor
Standards
UL 916
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
1k ohm
For Use With Building Automation Systems
Building Automation System Compatible
Input Voltage
18 to 36V DC
Maximum Sensing Temperature
122 Degrees F
Sensor Output Type
1K ohm Pt RTD (385a)
Measurement Type
Single
Minimum Sensing Temperature
32 Degrees F
Sensor Accuracy
+/-0.54 Degrees F
Display Type
None
Product Type
Room Temperature Sensor
Housing Material
Plastic
Temperature Accuracy
+/-0.54 Degrees F
Housing Type
Conduit Box
Series
QA2200
Housing Color
White
Repeatability
+/-0.1%
Electrical Connection Type
Hardwired
Sensing Element Type
Platinum
Housing Material Finish
Platinum Plated

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.