
Room Temperature Sensors, Analog, Display
Mfr # QAA22SS.FWNN
Zoro # G6052258
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Material
Plastic
Sensor Accuracy
+/-0.90 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAA22SS.FWNN
Zoro #
G6052258
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Overall Height
3 in
Overall Width
5 1/4 in
Overall Depth
3 3/4 in
Details
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Item
Temperature Sensor
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Material
Plastic
Sensor Accuracy
+/-0.90 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
122 Degrees F
Display Type
Digital
Input Voltage
18 to 36V DC
Repeatability
+/-0.1%
Temperature Accuracy
+/-0.90 Degrees F
Housing Type
Conduit Box
Output
0 to 10V DC, 4 to 20 mA
Series
QA2200
Minimum Sensing Temperature
32 Degrees F
Housing Color
White
Standards
UL 916
Measurement Type
Single
Product Type
Room Temperature Sensor
Electrical Connection Type
Hardwired
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Not Applicable, Output 0 to 10V DC, 4 to 20 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.