S0 1.1-1.6A 120/110Vac Fbs Nr Combo

  • Mfr # 3RA2120-1AD23-0AK6

  • Zoro # G716104235


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Amps AC
1.5A
Coil Voltage
Contradicts
Height
260 mm
Width
45 mm
Depth
155 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RA2120-1AD23-0AK6
Zoro #
G716104235
UPC #
-
Country of Origin
United States

Dimensions

Height
260 mm
Width
45 mm
Depth
155 mm

Details

Item
Motor Starter
Amps AC
1.5A
Coil Voltage
Contradicts
Terminal Connection Type
Screw Connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.