Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Disconnect Switch, Fusible, NEMA 1, Indoor

  • Mfr # HF363G

  • Zoro # G216097501


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF363G
Zoro #
G216097501
UPC #
78364333373
Country of Origin
United States

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.