Zoro Homepage

Safety Disconnect Switch, Nonfusible, NEMA 1, Indoor

  • Mfr # HNFC361

  • Zoro # G816058711


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Current Rating
30 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNFC361
Zoro #
G816058711
UPC #
78364322125
Country of Origin
Mexico

Details

Item
Safety Disconnect Switch
Protection Method
Nonfusible
Current Rating
30 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.