Safety position switch with separate actuator Metal enclosure 40 mm

  • Mfr # 3SE5114-0QV10-1AE1

  • Zoro # G415871353


product price: $150.99
/ea
Sold in multiples of 3 for $452.97
Free Shipping & Returns

Key Features

Voltage
125 V
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
3SE5114-0QV10-1AE1
Zoro #
G415871353
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
125 V

Description

Safety position switch with separate actuator Metal enclosure, 40 mm Slow-action contacts 2 NC with M12 connector, plastic 5-pole, Max. 125 V, 4 A, 2 NC connected, 5 directions of approach. The matching separate actuator 3SE5000-0AV./W. must be ordered separately.