Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety position switch with separate actuator Metal enclosure 40 mm

  • Mfr # 3SE5115-0QV10-1AD1

  • Zoro # G115871448


product price: $207.99
/ea
Sold in multiples of 2 for $415.98
Free Shipping & Returns

Key Features

Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE5115-0QV10-1AD1
Zoro #
G115871448
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
250 V

Description

Safety position switch with separate actuator Metal enclosure, 40 mm according to EN 50041 1 NO/2 NC slow-action contacts with connector 6+PE according to EN 43651 plastic, max. 250 V, 6 A 5 directions of approaches Pin assignment: Pin1=21, Pin2=22 Pin3=13, Pin4=14, Pin5=31 Pin6=32 and PE connected the matching separate Actuator 3SE5000-0AV0 must be ordered separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.