Zoro Homepage

Safety position switch with separate actuator Plastic enclosure 31 mm

  • Mfr # 3SE5234-0QV40-1AE2

  • Zoro # G215871393


product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns

Key Features

Housing Material
Plastic
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
3SE5234-0QV40-1AE2
Zoro #
G215871393
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Housing Material
Plastic

Description

Safety position switch with separate actuator Plastic enclosure, 31 mm according to EN 50047 1 NO/2 NC slow-action contacts 5 directions of approach with M12 connector, 5-pole Pin assignment: Pin1=21, Pin4=22 Pin2=31, Pin5=32 Suitable for connection to all SIMATIC ET200* compact block I/O modules. The matching separate actuator 3SE5000-0AV../W.. must be ordered separately.