Safety position switch with tumbler Locking force 1300 N 5 directions
Mfr # 3SE5322-0SD21-1AJ0
Zoro # G315871460
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SE5322-0SD21-1AJ0
Zoro #
G315871460
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approach Spring-locked Front auxiliary release Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Use for -40 °C, vibration and shock test according to EN 61373. Supplied without actuator, Actuator 3SE5000-0AV../-0AW5. Please order separately