Safety position switch with tumbler Locking force 1300 N 5 directions of
- Mfr # 3SE5322-0SE22
- Zoro # G915871402
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Housing Material
Plastic
Standards
IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SE5322-0SE22
- Zoro #
- G915871402
- UPC #
- -
- Country of Origin
- Germany
- Item
- Safety Switch
- Voltage
- 115 V
- Housing Material
- Plastic
- Standards
- IEC
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Auxiliary release with lock Magnet voltage 115 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.