Safety position switch with tumbler Locking force 1300 N 5 directions of

  • Mfr # 3SE5322-0SH21

  • Zoro # G915871341


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Housing Material
Plastic
Standards
IEC
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
3SE5322-0SH21
Zoro #
G915871341
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Standards
IEC

Description

Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Escape release from the rear and auxiliary release with lock on the front Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Actuator 3SE5000-0AV0. please order separately