Safety position switch with tumbler Locking force 1300 N 5 directions of

  • Mfr # 3SE5322-3SJ23

  • Zoro # G015871463


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V
Housing Material
Plastic
Standards
IEC
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
3SE5322-3SJ23
Zoro #
G015871463
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
230 V
Housing Material
Plastic
Standards
IEC

Description

Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Emergency release at the rear and Auxiliary release on front Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO LED display yellow/green Supplied without actuator. Actuator 3SE5000-0AV0. please order separately