Zoro Homepage

Safety Switch, 100 A, 30 hp, Steel

  • Mfr # GF323NA

  • Zoro # G722588043


product price: $954.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF323NA
Zoro #
G722588043
UPC #
195125391932
Country of Origin
Mexico

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 1/8 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, Features Double Break Visible Blade Design, Highly Visible On/Off Indication, Modular Design Allows Quick and Easy Replacement of Parts, Quick-Make and Break Switching Action, Rugged Installer Friendly Enclosure Design, For Fuse Class Class H, Class R, Fuse Kit (Class R) Mfr. No. HBB63, Mfr. No. HFB63, Mfr. No. HNB623, Mfr. No. HR63, Height 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.