Zoro Homepage

Safety Switch, 200 A, 10 3/4" D, Indoor

  • Mfr # GF324NA

  • Zoro # G222729342


product price: $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF324NA
Zoro #
G222729342
UPC #
195125391840
Country of Origin
Mexico

Description

Safety Switch, Current Rating 200 A, Depth 10 3/4 in, Duty Standard, Environment Indoor, Features On/Off Indicator, For Fuse Class Class H, Handle Color Red, Height 25 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Steel, Includes Single Cover Interlock, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included Yes, Number of Locks 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.