Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, 3PST, 100 A, 240V AC

  • Mfr # GF323NRA

  • Zoro # G622639319


product price: $384.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF323NRA
Zoro #
G622639319
UPC #
783643149311
Country of Origin
Mexico

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 3/8 in, Duty Standard, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Height 23 1/8 in, Horsepower @ 240V AC 15 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, Mounting Style Surface Mount, NEMA Enclosure Rating 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.