Zoro Homepage

Safety Switch, 3PST, 200 A, 240V AC

  • Mfr # GNF324A

  • Zoro # G122639291


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF324A
Zoro #
G122639291
UPC #
783643149168
Country of Origin
Mexico

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 14 3/4 in, Duty Standard, Environment Indoor, For Fuse Class Not Applicable, Height 31 1/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, Mounting Style Surface Mount, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.