Zoro Homepage

Safety Switch, Fusible, 60 A, Steel

  • Mfr # GF222NA

  • Zoro # G2209558


product price: $96.19
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Phase
Single
Contact Form
DPST
Protection Method
Fusible
Duty
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF222NA
Zoro #
G2209558
UPC #
804766753565
Country of Origin
Mexico

Dimensions

Depth
4 1/4 in
Height
10 1/8 in
Width
6 3/8 in

Details

IP Rating
Not Rated
Phase
Single
Contact Form
DPST
Protection Method
Fusible
Duty
Standard
HP
15 hp @ 240V AC
Material of Construction
Steel
Number of Wires
3
Voltage
240V AC
Number of Poles
2
For Use With
Class H, R, T Fuse
Item
Safety Switch
Metallic / Non-Metallic
Metallic
NEMA Enclosure Type
1
Amps AC
60 A
Standards
UL 98
Enclosure Type
Enclosed
Horsepower @ 600V AC
15 hp
Current Rating
60 A
Housing Material
Steel
Horsepower @ 240V AC
15 hp
NEMA Enclosure Rating
1
For Fuse Class
Class H, Class R, Class T
Mounting Style
Surface Mount
Environment
Indoor

Description

Safety Switch, Contact Form DPST, Current Rating 60 A, Depth 4 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class R, Class T, Height 10 1/8 in, Horsepower @ 240V AC 15 hp, Horsepower @ 600V AC 15 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.