Safety Switch, Fusible, NEMA 4X, Stainless Steel
Mfr # HFC223S
Zoro # G316097470
product price: $3,053.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Current Rating
100 A
Enclosure Type
NEMA 4X
Voltage
240 V
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFC223S
Zoro #
G316097470
UPC #
78364351122
Country of Origin
Unknown
Details
Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Enclosure Type
NEMA 4X
Voltage
240 V
Housing Material
Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.