Safety Switch, NEMA 1, Indoor, Steel
Mfr # HFC361N
Zoro # G216058731
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFC361N
Zoro #
G216058731
UPC #
78364351083
Country of Origin
Mexico
Details
Item
Safety Switch
Current Rating
30 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.