Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, Nonfusible, NEMA 3R, Plastic

  • Mfr # WN2060PLX

  • Zoro # G816097413


product price: $62.79
/ea

Key Features

Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN2060PLX
Zoro #
G816097413
UPC #
78364353767
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
60 A
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Plastic
Standards
UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.