Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 22 mm, 1NO, White

  • Mfr # 3SU1100-2BF60-1BA0

  • Zoro # G3039747


product price: $38.19
/ea

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1100-2BF60-1BA0
Zoro #
G3039747
UPC #
804766070419
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Depth
7.25 in
Overall Height
1.25 in
Overall Width
5.8 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Lamp Type
No Lamp Module Included
Operator Head Material
Plastic
Color
White
Contact Form
1NO
Cam
No Cam Included
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Position
2
Item
Selector Switch
Bezel Color
Black
Bezel Material
Plastic
Key Removal
No Key
Switch Operation @ Position B
X
Switch Operation @ Position D
No Fourth Position
NEMA Contact Rating Designation
A600/R300
Standards
REACH Art. 33, RoHS
Switch Operation @ Position A
O
Switch Operation @ Position C
No Third Position
IP Rating
IP20, IP66, IP67, IP69, IP69K
Lamp Module Type
No Lamp Module Included
AC Contact Rating
10 A @ 600 V
Series
3SU1100
DC Contact Rating
1 A @ 600 V
Material front ring
Plastic
Colour front ring
Black
With front ring
Yes
Spring-return
No
Degree of protection (IP)
IP67/IP69K
Suitable for illumination
Yes
Type of control element
Toggle
Colour button
White
Switching function latching
Yes
Number of contacts as normally open contact
1
Number of contacts as change-over contact
0
Number of switch positions
2
Number of contacts as normally closed contact
0
Type of electric connection
Screw connection
Switch Function @ 2nd Position
On
Number of Positions
2
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
Off
Operator Illumination
Illuminated
Contact Block Material
Plastic
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
White
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.