Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 22 mm, 2NO, Silver

  • Mfr # 3SU1100-4BL11-1NA0

  • Zoro # G3040480


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1100-4BL11-1NA0
Zoro #
G3040480
UPC #
804766070518
Country of Origin
Czechia

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Width
2 in
Overall Height
1.55 in
Overall Depth
4 in

Details

Action
Maintained/Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Keyed
Contact Form
2NO
Cam
No Cam Included
Color
Silver
Operator Head Material
Metal
Position
3
Item
Selector Switch
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Bezel Color
Black
Key Removal
Any Position
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/R300
IP Rating
IP20, IP66, IP67, IP69, IP69K
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Switch Operation @ Position A
XX
Switch Operation @ Position B
OO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
XX
DC Contact Rating
1 A @ 600 V
AC Contact Rating
10 A @ 600 V
Series
3SU1100
Number of contacts as change-over contact
0
Degree of protection (IP)
IP67/IP69K
Colour button
Silver
Material front ring
Plastic
Number of contacts as normally closed contact
0
Suitable for illumination
No
Spring-return
No
Colour front ring
Black
Number of switch positions
3
Number of contacts as normally open contact
2
With front ring
Yes
Switching function latching
Yes
Operator Head Color
Metal
Contact Block Material
Plastic
Includes Operator Key
Key Included
Operator Head Type
Keyed
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Key Removal Position
Any Position
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Positions
3
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Silver, Any Position Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.