Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 22 mm, 2NO/2NC, White

  • Mfr # 3SU1150-2BL60-1LA0

  • Zoro # G3040797


product price: $62.29
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-2BL60-1LA0
Zoro #
G3040797
UPC #
804766359224
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Width
2 in
Overall Height
1.55 in
Overall Depth
4 in
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Type of Operator
Lever
Lamp Type
No Lamp Module Included
Contact Form
2NO/2NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
White
Contact Rating
10A @ 600V AC, 1A @ 600V DC
Item
Selector Switch
Position
3
Key Removal
No Key
Bezel Color
Silver
Bezel Material
Metal
IP Rating
IP20, IP66, IP67, IP69, IP69K
Switch Operation @ Position C
XOXO
Switch Operation @ Position D
No Fourth Position
NEMA Contact Rating Designation
A600/R300
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOXO
Lamp Module Type
No Lamp Module Included
AC Contact Rating
10 A @ 600 V
DC Contact Rating
1 A @ 600 V
Series
3SU1150
Number of contacts as change-over contact
0
Degree of protection (IP)
IP67/IP69K
With front ring
Yes
Type of electric connection
Screw connection
Suitable for illumination
Yes
Number of switch positions
3
Type of control element
Toggle
Switching function latching
Yes
Spring-return
No
Number of contacts as normally open contact
2
Colour button
White
Number of contacts as normally closed contact
2
Number of Positions
3
Switch Function @ 3rd Position
On
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Color
Black/White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off
Contact Block Material
Metal

Description

Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color White, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Metal, Bezel Color Silver, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XOXO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.