Zoro Homepage

Selector Switch, 30 mm, 1NO/1NC, Black

  • Mfr # 52SA2AABA1P

  • Zoro # G3042002


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
30 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52SA2AABA1P
Zoro #
G3042002
UPC #
783087804654
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Lever
Contact Form
1NO/1NC
Color
Black
Cam
A
Operator Head Material
Plastic
Item
Selector Switch
Contact Rating
10A @ 600V AC, 5A @ 600V DC
Position
2
Bezel Material
Chrome Plated Zinc
Key Removal
No Key
Bezel Color
Chrome
Includes
Legend Plate with Forward-Reverse Marking, Legend Plate with Off-On Marking
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
0X
NEMA Contact Rating Designation
A600/P600
Standards
UL A600, Automotive Standards 1 52NL26 (OFF-ON) and 1 52NL31 (forward-reversing), CSA, UL P600, REACH Art. 33
Switch Operation @ Position B
X0
Switch Operation @ Position C
No Third Position
IP Rating
IP20, IP66
AC Contact Rating
10 A @ 600 V
Series
52SA
DC Contact Rating
5 A @ 600 V
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Contact Block Material
Metal
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
Operator Head Color
Chrome
Operator Head Type
Short-Handled Knob
Switch Function @ 2nd Position
Off

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, 5A @ 600V DC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A 0X, Switch Operation @ Position B X0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.