
SENTRON cylindrical fuse holder
Mfr # 3NW7033-1
Zoro # G316108596
product price: $121.99
/eaSold in multiples of 3 for $365.97
Free Shipping & Returns
Key Features
Voltage Rating
690 V
Number of Poles
3
Mounting Style
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW7033-1
Zoro #
G316108596
UPC #
-
Country of Origin
Germany
Details
Voltage Rating
690 V
Number of Poles
3
Mounting Style
DIN rail
Description
SENTRON, cylindrical fuse holder, 10x38 mm, 3-pole, In: 32 A, Un AC: 690 V, compact version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.