Zoro Homepage

SENTRON Fuse switch disconnector 3NP5

  • Mfr # 3NP5060-0CA10

  • Zoro # G415282333


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
160 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NP5060-0CA10
Zoro #
G415282333
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
160 A
Voltage
690 V

Description

SENTRON, Fuse switch disconnector 3NP5, 3-pole, NH00, 160 A, for assembly and installation on mounting plate, with High-speed closing, screw terminal, Auxiliary switch on switch disconnector: 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.