Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentron Pin Busbar for 6-1 Phase Breakers

  • Mfr # 5ST3-663-0HG

  • Zoro # G222797150


product price: $47.55
/ea

Key Features

Height
0.900000000 in
Amps
115A
Number of Poles
1
Phase/Wire
1 Phase
Voltage
480Y/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ST3-663-0HG
Zoro #
G222797150
UPC #
4000000000000
Country of Origin
Germany

Dimensions

Height
0.900000000 in

Details

Amps
115A
Number of Poles
1
Phase/Wire
1 Phase
Voltage
480Y/277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.