Zoro Homepage

SENTRON Switch disconnector 3LD

  • Mfr # 3LD2003-1TP53

  • Zoro # G115874258


product price: $73.59
/ea
Sold in multiples of 5 for $367.95

Key Features

Current Rating
16 A
Voltage
690 V
Handle Type
Rotary Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2003-1TP53
Zoro #
G115874258
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
16 A
Voltage
690 V
Handle Type
Rotary Handle

Description

SENTRON, Switch disconnector 3LD, emergency switching-off switch, 3- pole, Iu: 16 A, operating power / at AC-23 A 400 V: 7.5 kW, front-mounted, 1 NC, 1 NO, rotary operating mechanism, Red / yellow, 4-hole mounting of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.