Zoro Homepage

SENTRON switch disconnector 3LD

  • Mfr # 3LD2017-1TL11

  • Zoro # G715874306


product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Current Rating
16 A
Voltage
690 V
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2017-1TL11
Zoro #
G715874306
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
16 A
Voltage
690 V
Handle Color
Black

Description

SENTRON, switch disconnector 3LD, main switch, 4-pole, Iu: 16 A, operating power / at AC-23 A at 400 V: 7.5 kW, floor mounting with door coupling, defeatable knob-operated mechanism, black, 4-hole mounting of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.