Zoro Homepage

SENTRON Switch disconnector 3LD

  • Mfr # 3LD2264-1TC53

  • Zoro # G215874127


product price: $114.99
/ea
Sold in multiples of 4 for $459.96
Free Shipping & Returns

Key Features

Current Rating
32 A
Voltage
690 V
Handle Type
Rotary Handle
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2264-1TC53
Zoro #
G215874127
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
32 A
Voltage
690 V
Handle Type
Rotary Handle
Housing Material
Plastic

Description

SENTRON, Switch disconnector 3LD, emergency switching-off switch, 4- pole, 32 A, operating power at AC-23 A at 400 V: 11.5 kW, molded-plastic encapsulation for metric cable gland, rotary operating mechanism, red/yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.