Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRON Switch disconnector 3LD

  • Mfr # 3LD2318-3VK13

  • Zoro # G015874112


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Current Rating
160 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2318-3VK13
Zoro #
G015874112
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
160 A
Voltage
690 V

Description

SENTRON, Switch disconnector 3LD, emergency switching-off switch, 6- pole, Iu: 160 A, operating power / at AC-23 A 400 V: 75 kW, floor mounting with door coupling, knob-operated mechanism, red/yellow, 4-hole mounting of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.