Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENTRON switch disconnector 3LD

  • Mfr # 3LD2517-0TK13

  • Zoro # G015874181


product price: $158.99
/ea
Sold in multiples of 3 for $476.97
Free Shipping & Returns

Key Features

Current Rating
63 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD2517-0TK13
Zoro #
G015874181
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
63 A
Voltage
690 V

Description

SENTRON, switch disconnector 3LD, EMERGENCY OFF switch, 3-pole, Iu: 63 A, Operating power / at AC-23 A at 400 V: 22 kW, floor mounting with door coupling, defeatable knob-operated mechanism, red/yellow, 4-hole mounting of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.