Zoro Homepage

Serv. Valve Ansi 125 3", 3Way, 3-Way, 3" Inlet Size

  • Mfr # 599-05012

  • Zoro # G7514862


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3"
Outlet Size
3"
Valve Type
3-Way
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-05012
Zoro #
G7514862
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3"
Outlet Size
3"

Details

Valve Type
3-Way
Item
Serv. Valve Ansi 125 3",3Way
Max. Inlet Pressure
50 psig
Standards
ANSI Class 125

Description

Serv. Valve Ansi 125 3 In.,3Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.