Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIMATIC RF1000 Access Control Reader RF1140R LF 125 kHz

  • Mfr # 6GT2831-6CB00

  • Zoro # G616087140


product price: $1,737.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GT2831-6CB00
Zoro #
G616087140
UPC #
-
Country of Origin
Germany

Description

SIMATIC RF1000 Access Control Reader RF1140R, LF 125 kHz, HITAG 1/2/S, EM41xx, HF, ISO 14443 A/B, ISO15693, Power over Ethernet, 24 V RJ45 IP65 front, -25 to +55 °C, 90 x 62 x 25 mm LxWxH, with integrated antenna,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.