This item is Discontinued.

Siemens Simatic S7 Digital Et 200s Output Module 6ES7 132-4BD02-0AA0

Simatic S7 Digital Et 200s Output Module (Discontinued)

  • Mfr # 6ES7 132-4BD02-0AA0
  • Zoro # G804416455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ES7 132-4BD02-0AA0
Zoro #
G804416455
UPC #
662643400618
Country of Origin
Unknown

Dimensions

Width
15 millimetre
Depth
52 millimetre
Height
81 millimetre

Details

Number of outputs, digital
4
Number of HW interfaces serial RS232
0
Number of HW interfaces serial RS422
0
Manufacturer product family
ET 200S
max. supply voltage with DC
28.8 volt
Design of electrical connection
Screw/spring connection
Output current
1 ampere
min. supply voltage with DC
20 volt
Number of HW interfaces, other
0
System components present
Yes
Number of inputs, digital
0
Number of HW interfaces Industrial Ethernet
0
min. permissible voltage at output
17 volt
Output voltage type
DC
digital outputs, configurable
Yes
Min. delay time with change of signal
0 millisecond
Max. delay time with change of signal
0 millisecond
Corresponding operating medium (Ex ia)
No
Number of HW interfaces parallel
0
Manufacturer product root
Digital module output
Power loss, static, current-independent [Pls]
1 watt
Number of HW interfaces serial TTY
0
Protection type IP
IP20
Optical interface present
No
Rack-assembly possible
No
Corresponding operating medium (Ex ib)
No
Number of HW interfaces serial RS485
0
Number of HW interfaces Wireless
0
wall mounting/direct mounting possible
No
Number of inputs
0
Number of outputs
4
Front installation possible
No
Design of digital output
Transistor
Max. perm. voltage
26 volt
Bearing track assembly possible
Yes
Number of HW interfaces PROFINET
0
Short circuit protection, outputs present
Yes
Explosion protection categories for gases
ATEX gas-ex-protection, Cat. 3
Supply voltage type
DC
description of product type
4DQ 24 V DC/0.5 A ST
Field bus connection possible via separate bus couplers
Yes
Series
ET 200S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.