Shop SIEMENS
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
SIMOTICS M compact asynchronous motor Y2000RPM 11 kW
- Mfr # 1PH8107-1MS02-0LZ2-ZQ1FQ51
- Zoro # G415953523
product price:
$
9,522.99
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
- 1PH8107-1MS02-0LZ2-ZQ1FQ51
- Zoro #
- G415953523
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS M compact asynchronous motor Y2000RPM, 11 kW, 53 Nm, 26.7 A 368 V, D5000RPM, 11 kW, 21 Nm 28 A, 410 V, Y1500RPM, 8.5 kW 54 Nm, 27 A, 275 V, forced ventilation, direction of air flow DE-- NDE, degree of protection IP55, incremental encoder sin/cos 1 Vpp, 2048 S/R with C and D track encoder IC2048S/R type of construction IM B5 IMV 1, IM V3 plain shaft without feather key, bearing version: performance vibration class: special/B, shaft and flange accuracy: special terminal box top Q1F: special connection system terminal box rotated by 180° Q51: special finishing NDE*