Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=0.64 Nm PN = 0.255 kW at nN=6000
- Mfr # 1FK2203-2AK10-1SA0
- Zoro # G215950678
product price:Â
$
1,643.99
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
- 1FK2203-2AK10-1SA0
- Zoro #
- G215950678
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=0.64 Nm, PN = 0.255 kW at nN=6000 rpm 380-480 V, PN = 0.2 kW at nN=3000 rpm 200-240 V, with holding brake, degree of protection IP64, shaft D14x30 mm with feather key, absolute encoder single-turn 22-bit encoder AS22DQC, with OCC interface, plug size M17, rotatable