Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=18 Nm PN = 3.05 kW at nN=2000 rpm
- Mfr # 1FK2208-3AC00-0MA0
- Zoro # G015948738
product price:Â
$
3,776.99
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
- 1FK2208-3AC00-0MA0
- Zoro #
- G015948738
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=18 Nm, PN = 3.05 kW at nN=2000 rpm 380-480 V, PN = 1.74 kW at nN=1000 rpm 200-240 V, degree of protection IP64, cylindrical shaft D32x58 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M23, rotatable