Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT1231A General Purpose Motor
- Mfr # MGT1231
- Zoro # G723932784
product price:Â
$
3,980.99
/ea
Key Features
Frame
286TC
Hz
60 Hz
HP
30
Nameplate RPM
1,770 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1231
- Zoro #
- G723932784
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 286TC
- Hz
- 60 Hz
- HP
- 30
- Nameplate RPM
- 1,770 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
Description
Marathon GT1231A general purpose three-phase motor, 30 HP, 1770 RPM, frame 286TC with TEFC enclosure and dual-voltage 230/460V. Reversible, single-speed cast iron design with no overload protection; supplier stock PEM-MGT1231.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.