Shop SIEMENS

SIMOTICS S-1FK2 CT servo motor M0=2.4 Nm PN = 0.75 kW at nN=3000 rpm

  • Mfr # 1FK2204-5AF10-2MA0
  • Zoro # G915953214

product price: 
$
2,465.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1FK2204-5AF10-2MA0
Zoro #
G915953214
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FK2 CT servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm 380-480 V, PN = 0.375 kW at nN=1500 rpm 200-240 V, with holding brake, degree of protection IP64, cylindrical shaft D14 x 30 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M17, rotatable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.