Shop DAYTON

GeneralPurposeMotor, 1/3hp, 1725RPM, 48Z

  • Mfr # 6XH45
  • Zoro # G2768805

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Voltage
115V AC
HP
1/3 hp
Motor Design
Split-Phase
Duty
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6XH45
Zoro #
G2768805
UPC #
190735373002
Country of Origin
Mexico
Voltage
115V AC
HP
1/3 hp
Motor Design
Split-Phase
Duty
Continuous
Frame Material
Steel
Motor Bearings
Ball
Standards
CSA (258501), UL (E47479)
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
54.3 %
RPM Group
1701-1800
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
None
Ins. Class
B
Frame
48Z
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Motor Service Factor
1.35
Motor Application
General Purpose
Motor Shaft Design
Flat
Item
General Purpose Motor
Full Load Amps
7.0 A
No. of Speeds
1
RPM Range
1,701-1,800
Hz
60 Hz
Nameplate RPM
1,725 RPM
Phase
Single
Motor Mounting Type
Rigid Base
Motor Efficiency Group
Standard Efficient
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Duty Cycle
Continuous
Shaft Design
Flat
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.35
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Efficiency Rating
Standard Efficiency (IE1)
Number of Speeds
1
Application
General Purpose
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
7.0 A
Frequency
60 Hz
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Shaft Dia.
1/2 in
Overall Length
9 3/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
7 1/2 in
Shaft Length
2 1/4 in
Shaft Diameter
1/2 in
Frame Size
48Z
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 7.0 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.