Shop SIEMENS
Create Account
SIMOTICS S-1FK2 CT servo motor M0=27 Nm PN = 4 kW at nN=2000 rpm
- Mfr # 1FK2208-5AC11-0SB0
- Zoro # G215949764
product price:Â
$
4,921.99
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
- 1FK2208-5AC11-0SB0
- Zoro #
- G215949764
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 CT servo motor M0=27 Nm, PN = 4 kW at nN=2000 rpm 380-480 V, PN = 2.5 kW at nN=1000 rpm 200-240 V, with holding brake, degree of protection IP65, cylindrical shaft D32x58 mm, absolute encoder single-turn 22-bit encoder AS22DQC, with DRIVE-CLiQ plug M17, power connector size M23