Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS
- Mfr # .7536OS3EJPR56J-S
- Zoro # G302754271
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.22
Nameplate RPM
3600
Nominal Efficiency
72
HP
0.75
Motor Frame Material
ROLLED STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .7536OS3EJPR56J-S
- Zoro #
- G302754271
- UPC #
- 7909158494743
- Country of Origin
- Brazil
- Nameplate RPM
- 3600
- Nominal Efficiency
- 72
- HP
- 0.75
- Motor Frame Material
- ROLLED STEEL
- Motor Mounting Type
- FOOTLESS
- Amps
- 1.2A
- Motor Service Factor
- 1.5
- Motor Enclosure Design
- ODP
- Voltage
- 208V to 230V, 460V
- Full Load Amps
- 1.2 A
- FRAME
- 56J
- VOLTAGE
- 208V to 230V, 460V
Dimensions
- Overall Length
- 11.22
Description
MOTOR 0.75HP 2P 56J WCA2 JET PUMP TRIF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.